US Cargo Control Side Mount Wheel Net with Ratchet & Chain Extension, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
4-Pack Side Mount Wheel Tie DownsSide mount wheel straps are an easy-to-use solution to secure your vehicle for transport. A very popular side mount wheel net for flatbed trailers, this car trailer strap features a heavy-duty ratchet with chain extension for securing with only one anchor point on the side of the tire instead of needing anchor points in the front and back. For safety reasons, it is recommended to use four wheel nets to secure all four tires when tying down any vehicle. These side mount wheel tie-down straps are made with industrial-grade polyester webbing for maximum hauling strength and durability. The tough webbing secures your vehicle with limited bounce and is abrasion- and shrink-resistant. Sold as a value-priced 4-Pack. A single option of this side mount wheel net is also available. Looking for other options? We have several other side-mount wheel nets to choose from along with a large selection of Wheel Bonnets and Basket Straps, E-Track Wheel Nets, and more car hauler straps on our Wheel Nets and Tow Dolly Straps page.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 2 in |
| Weight | 25.5 lbs |
| Ultimate Load Strength Weight Capacity | 10000 lbs |
| Working Load Weight Limit | 3333 lbs |
Product Details
| Type | Side Mount |
| Material | Polyester Webbing |
| Package Quantity | 4 |
| Color | Yellow |
| Manufacturers Part Number | SMWNCE-4PK |
| Brand | US Cargo Control |
| End Fitting | Chain Extension |