Global Industrial
Model # :WB732336
Global Industrial Heavy Duty Trash Bags, 55-60 Gal, 1.2 Mil, Black, 100 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
✓ Excellent resistance to puncture and tears
✓ Star-sealed bottom distributes weight evenly and creates a seal up to 8x stronger
✓ Easily retrievable from a distinctive clam-shell box
Global Industrial Extra Heavy-Duty Clear Trash Bags hold medium-to-heavy trash loads from food scraps and office waste to debris from cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, the bag's 1.2 Mil thickness offers maximum puncture and tear resistance. he two-Ply liners are manufactured with two layers of film. The outside of the bag is black while the inside is gray. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag is designed to provide a superb fit into 55 to 60 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 10 bags each for a total of 100 bags per case.
✓ Star-sealed bottom distributes weight evenly and creates a seal up to 8x stronger
✓ Easily retrievable from a distinctive clam-shell box
Global Industrial Extra Heavy-Duty Clear Trash Bags hold medium-to-heavy trash loads from food scraps and office waste to debris from cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, the bag's 1.2 Mil thickness offers maximum puncture and tear resistance. he two-Ply liners are manufactured with two layers of film. The outside of the bag is black while the inside is gray. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag is designed to provide a superb fit into 55 to 60 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 10 bags each for a total of 100 bags per case.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Height | 58 in |
| Weight Capacity | 70 lbs |
| Thickness | 1.2 mil |
Product Details
| Type | Heavy Duty |
| Color | Black |
| Application | Sharp Objects, Heavy Refuse |
| Closure | None |
| Capacity | 55 - 60 gal |
| Material | LLDPE |
| Description | 38x58, 1.2Mil, Black, 100, Perf Roll |
| Package Quantity | 100 |
| Manufacturers Part Number | 732336 |
| Brand | Global Industrial |