Model # :WBB1105646
MPN #: NAT00995
Recycled Heavy-Duty Black Trash Liners - 60 Gallon, 2.00 Mil
|
Questions & Answers (0)
Product Description
Rugged, low-density bags are made with a high percentage of recycled material. The premium blend of recycled plastics makes them puncture-resistant and ideal for all trash applications. Flat-bottom construction makes them virtually leakproof and holds up to 30 percent more than star-bottom bags. The individually folded bags are packed in a one-at-a-time dispensing carton for easy use and portion control. The black color hides unsightly trash.
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Height | 58 in |
| Thickness | 2 mil |
Product Details
| Type | Heavy Duty |
| Color | Black |
| Application | Sharp Objects, Heavy Refuse |
| Closure | Open Ended |
| Percent Recycled Content | 75% |
| Capacity | 60 gal |
| Material | Plastic |
| Package Quantity | 100 |
| Manufacturers Part Number | NAT00995 |
| Percent Post Consumer Recycled Content | 10% |