Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216389

MPN #: 45-W-242-7DB-PB-RAL7024

Strong Hold® Heavy Duty Uniform Cabinet w/2 Shelves, Pegboard, 48"W x 24"D x 66"H, Dark Gray

Product Description
This Strong Hold® uniform cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 48"W x 24"D x 66"H. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts.

Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation.

We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched.

Features:
  • 3 adjustable shelves with up to 1150 lbs capacity each and 7 drawers with 400 lbs capacities each
  • Compartment with a hanger rod for clothing storage
  • Doors are lined with pegboards
  • Ships fully assembled and ready for use from Louisville, Kentucky
  • 99-year warranty


PRICE
$5,219.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height66 in
Weight685 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeUniform Cabinet
Shelf Capacity1150 lbs
Number of Adjustable Shelves3
ColorDark Gray
Door TypeSolid
Handle TypeLever
StyleFull Height with Pegboard
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments4
Package Quantity1
Manufacturers Part Number45-W-242-7DB-PB-RAL7024
Base TypeLegs
BrandStrong Hold

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant