Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2955940

MPN #: XLC11SP5-B

Luxor Heavy-Duty Utility Cart, Two Shelves, 5" Casters, Black, 500 Lbs Capacity

Product Description
Features:
  • Constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent or rust
  • 5"-deep lidded shelves keep items secure
  • Legs constructed as corner pieces rather than hollow legs to create maximum shelf space
  • Built to smoothly transfer loads weighing up to 500 lbs. (evenly distributed)
  • Four 5" semi-pneumatic zinc-plated casters, two stationary and two swiveling with locking brakes
  • Additional caster options (each with two locking brakes):
  • 5" heavy-duty casters
  • 6" semi-pneumatic casters
  • 8" fully-pneumatic casters
  • Assembly required
  • Made in the USA
  • Meets ANSI/BIFMA Standards
Dimensions:
  • Overall Dimensions: 24.5"W x 45.5"L x 33"H
  • Shelves: 2.5"D x 37"L x 24.5"W
  • Clearance between shelves: 22"


PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-1/2 in
Width24-1/2 in
Height33 in
Weight Capacity500 lbs
Wheel Diameter5 in

Product Details

TypeIndustrial Utility Cart
Number of Shelves2
MaterialPlastic
ColorBlack
BrandLuxor