Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB241559

MPN #: FG452088BLA

Rubbermaid® Brute Heavy Duty Ergo Handle Utility Cart, Lipped Shelf, Medium, Black

Product Description
Upgrade your facility with the Rubbermaid® Plastic Utility Cart with 2 Shelves. This utility cart is made of rust, dent, peel, and chip-proof foam construction. The ergonomic handle provides optimal hand placement and push height which improves worker control and safety. Molded-in storage compartments and built-in tool holster, hooks, and notches allow for easy addition of pipes or rods, while rounded corners and shelf walls won't damage furniture and walls. Includes two 5" swivel non-marking casters. 1-Year Limited Warranty. Platform Height: 33". Overall Height: 39".

PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width26 in
Height39 in
Weight Capacity500 lbs
Wheel Diameter5 in
Shelf Size45 x 26 in

Product Details

Assembly RequiredYes
TypeIndustrial Utility Cart
Shelf TypeTray
ColorBlack
Wheel TypeSolid
Number of Shelves2
MaterialPlastic
Manufacturers Part NumberFG452088BLA
BrandRubbermaid

Warranty

Warranty10 yr