Little Giant® 5 Shelf, Heavy-Duty Welded Steel Closed Shelving, 60"W x 24"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Heavy-Duty Welded Steel Closed Shelving, 4 Shelves, 24"D x 60"W x 72"H
Heavy duty reinforced 12 gauge steel shelves have 2000 lbs capacity and are enclosed on three sides to help protect and store your items. Solid steel sided shelving provides a clean and uniform look. 2" x 2" x 3/16" corner angles have footpads with anchor hole. 72" overall height with 3-1/2" bottom shelf clearance. 3 center shelves with 15" clearance between shelves. All-welded costruction is built to last. Durable powder coated gray finish.
Heavy duty reinforced 12 gauge steel shelves have 2000 lbs capacity and are enclosed on three sides to help protect and store your items. Solid steel sided shelving provides a clean and uniform look. 2" x 2" x 3/16" corner angles have footpads with anchor hole. 72" overall height with 3-1/2" bottom shelf clearance. 3 center shelves with 15" clearance between shelves. All-welded costruction is built to last. Durable powder coated gray finish.
PRICE
$2,169.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 72 in |
| Gauge | 12 ga |
Product Details
| Type | Starter Unit |
| Shelf Capacity | 2000 lbs |
| Color | Gray |
| Style | Closed Shelving |
| Country of Origin | USA |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | 5SE-2460-72 |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year Limited |