Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154287

MPN #: WST1-2448-36-DR

Little Giant® Heavy Duty Welded Workbench, 48 x 24", Open Base, Steel Square Edge

Product Description
Heavy-duty, all-welded steel workbench is built to last in the most demanding applications.

Features:
  • 48"W x 24"D Top Size
  • 5000 lbs. Capacity
  • 12 gauge steel top
  • Open base
  • Corner gussets for additional reinforcement
  • Footpads feature a 5/8" hole for mounting to the floor
  • Gray powder coated finish
  • All-welded and ready for immediate use
  • Fixed height: 36" OAH
  • 13"W x 17"D x 4-1/2"H Locking storage drawer
  • Legs and lower braces are 1-1/2" x 1-1/2" x 3/16" thick angle iron


PRICE
$659.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
659.00
Buy 6 units - 11 units
629.00Save $30.00 (5%)
Buy 12+ units
605.00Save $54.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height36 in
Weight Capacity5000 lbs
Weight100 lbs
Nominal Height36 in

Product Details

Assembly RequiredNo
PowerNo
TypeOpen Base Workbench
ColorGray
Number of Drawers1
StyleOpen Base
Duty RatingHeavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberWST1-2448-36-DR
Top MaterialSteel
BrandLittle Giant