Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154413

MPN #: WSB2-3660-36

Little Giant® Heavy Duty Welded Workbench, 60 x 36", Lower Shelf, Steel Square Edge

Product Description
Heavy-duty, all-welded steel workbench is built to last in the most demanding applications.

Features:
  • 60"W x 36"D Top Size
  • 4500 lbs. Capacity
  • 12 gauge steel top
  • 1-1/2" retaining lips on top work surface
  • Corner gussets for additional reinforcement
  • Footpads feature a 5/8" hole for mounting to the floor
  • Gray powder coated finish
  • 3" backstop on top and Half-depth lower shelf
  • All-welded and ready for immediate use
  • Fixed height: 36" OAH
  • 1-1/2" x 1-1/2" x 3/16" thick angle iron and brace


PRICE
$715.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
715.00
Buy 6 units - 11 units
679.00Save $36.00 (5%)
Buy 12+ units
659.00Save $56.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height36 in
Weight Capacity4500 lbs
Weight179 lbs
Nominal Height36 in

Product Details

Assembly RequiredNo
PowerNo
TypeOpen Base Workbench
ColorGray
StyleBackstop and Shelf
Duty RatingHeavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberWSB2-3660-36
Top MaterialSteel
BrandLittle Giant