Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3167641

MPN #: MC3010

Checkers™ Heavy Duty Wheel Chock with Rubber Pad, Polyethylene, 18"L x 15"W x 9-1/2"H

Product Description
The Checkers™ heavy-duty MC3010 wheel chocks for ground vehicles are manufactured with highly durable, lightweight high-density polyethylene (HDPE) and they feature a larger base that makes them ideal for use with heavy equipment such as haul trucks, loaders, and cranes.

Features:
  • Optional studs available for snow and ice
  • Barcode imprinted on back of chock
  • Rated for vehicles with a gross operating weight up to 550,000 lbs., and tire sizes up to 65"- 105" diameter
  • Maximum rated payload of 165 tons
  • ANSI compliant color guidelines on proper chocking and wheel chock placement in English
  • Meets MSHA specifications
  • Recessed carrying handle on the backside of the chock
  • Replaceable rubber anti-slip traction pads
  • Molded-in "How to Use" guidelines in English
  • Approved and being used by Caterpillar and mines worldwide
  • Resistant to oils, fuels, and solvents
  • Mounting hole for ropes, chains or brackets
  • Safety yellow color


PRICE
$449.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width15 in
Height9-1/2 in
Weight22 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPolyethylene
Package Quantity1
ColorYellow
Manufacturers Part NumberMC3010
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr