Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB3179667

MPN #: 3995

American Forge & Foundry® Heavy Duty Workbench, 1 Drawer, 61"W x 31"D, Red

Product Description
Rugged and sturdy workbench made with heavy gauge steel for a lifetime of use and features a generous sized work space to keep tools and parts organized and always within reach.

Features:
  • Heavy gauge steel construction handles even the heaviest parts and assemblies
  • Generous sized work space has ample room for tools, parts, and components
  • Under bench storage shelf provides extra capacity and maximum versatility
  • Adjustable footpads allow easy adjustment to accommodate uneven floor surfaces
  • Retaining wall on sides and back keep parts and accessories from falling off
  • Electrostatic powder coating with wrinkle finish provides superior protection from rust, scratches, and chips
  • Made with reinforced cross bracing for maximum stability and support
  • Large 100-lbs capacity locking drawer provides added storage and security
  • Ideal for machine shops, assembly plants, and industrial manufacturing


PRICE
$799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width61 in
Depth31 in
Height36 in
Weight Capacity1300 lbs
Nominal Height36 in
Gauge14

Product Details

Assembly RequiredYes
TypeHeavy Duty Workbench
ColorRed
Number of Drawers1
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
MaterialSteel
Leg TypeFixed
Manufacturers Part Number3995
Top MaterialSteel
BrandAmerican Forge & Foundry