Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB3179650

MPN #: 3999

American Forge & Foundry® Under Hood Mobile Work Table, 31-7/8"W x 28"D, Black

Product Description
Mobile under-hood work tables that are a must have for any garage or shop to provide quick and easy access to tools and parts for a wide range of automotive tasks.

Features:
  • All-steel construction is strong enough to accommodate nearly any under the hood task
  • Adjustable tray accommodates a variety of vehicles including access to hard-to-reach areas
  • Heavy-duty 3" rubber composite swivel casters easily roll over rough surfaces
  • Locking brake on 2 casters keeps work table secure
  • Multiple storage slots, trays, and insert grooves keeps tools and parts organized and within reach
  • Center post bumper pad protects against body damage when working close to vehicle
  • Wide base design allows the service tray to slide under the hood from the front or side of the vehicle
  • Scratch-resistant ABS tool tray is easy to clean and provides added durability


PRICE
$389.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-7/8 in
Depth28 in
Height35-3/8 - 48-3/8 in
Weight Capacity100 lbs
Weight43 lbs
Nominal Height36 - 49 in

Product Details

Assembly RequiredYes
TypeUnder Hood Work Table
ColorBlack
Leg StyleFlared Leg
Mobile or StationaryMobile
MaterialSteel
Leg TypeAdjustable
Manufacturers Part Number3999
Top MaterialSteel
BrandAmerican Forge & Foundry