Ultra-Filter Socks® stop harmful substances from entering the stormwater system. Use in front of storm drains, around downspouts, in gullies and ditches or anywhere there is potential for harmful stormwater runoff. Woven polymer casing allows water to pass through quickly while filtration media inside removes pollutants. Available in 9-foot lengths. High UV rating allows extended life sun and elements. Units can be overlapped for longer coverage or more than one filter sock can be used if the potential for more than one contaminant or a large quantity of a single contaminant is present. Looped ends allow units to be staked in place and assist in transport. The Heavy Metal Removal model is custom filter media that helps remove zinc, lead, copper and other harmful, heavy metals. Helps comply with SWPP Regulations. It is an EcoSmart product. Made in the USA.
UltraTech 9454 Ultra-Filter Sock®, Heavy Metal Removal, 9' x 7" x 4"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Width | 7 in |
| Height | 4 in |
| Weight | 35 lbs |
Product Details
| Assembly Required | No |
| Type | Filter Sock |
| Color | Green |
| Application | Heavy Metal Removal |
| Series | Ultra-Filter Sock® |
| Filter Material | High Density Polyethylene |
| Filter Type | Heavy Metal |
| Style | Heavy Metal Removal |
| Drain Type | Storm Drain |
| Country of Origin | UNITED STATES |
| Reusable | No |
| Material | Woven Polymer |
| Description | Ultra-Filter Sock® |
| Package Quantity | 1 |
| Manufacturers Part Number | 9454 |
| Installation Type | Set In Place |
| Shape | Rectangle |
| Brand | UltraTech |
Compliance & Certifications
| Certifications | 40 CFR 122.26, NPDES, and TMDL |