Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3168805

MPN #: 9853

UltraTech Ultra-Grate Guard®, High Flow, No Overflows, 18"L x 48"W x 4"H

Product Description
The Ultra-Grate Guard®, Sediment Only Model, is designed to catch sediment, oil, silt, debris, and other runoff before they enter waterways. Measuring 18" x 48", this high-flow model features no overflows.

Stormwater products that install under the catch basin's grating are nice from an aesthetic standpoint. But in some applications, the function is more important than form. In other words, looks aren't the primary concern, it just needs to work well.

The Ultra-Grate Guard® slides on to the storm drain's grate and uses heavy duty hook and loop fasteners to keep it closed. Once installed, sediment, dirt, silt and other pollutants are easily removed with a broom, flat shovel or similar tool.

No need to remove the grating. Everything has been kept at street level. This can be especially valuable on construction site and other areas with large amounts of pollutants.

Features:
  • Easy-to-install design slides onto the storm drain's grate
  • Secured with heavy-duty hook and loop fasteners
  • Sediment, dirt, silt, and pollutants are easily removed with a broom, flat shovel, or similar tool
  • No need to remove the grating; everything stays at street level
  • Ideal for construction sites and areas with large amounts of pollutants
  • For use with flat grate catch basins
  • Material: High Flow Woven
  • This Grate Guard ensures effective sediment and pollution control without sacrificing functionality for aesthetics, making it perfect for high-pollution areas like construction sites


PRICE
$46.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width48
Height4 in
Weight2 lbs
Size18" x 48"

Product Details

Assembly RequiredNo
Flow Rate250 GPM
TypeGrate Guard
ColorGreen
SeriesUltra-Grate Guard
Filter MaterialHigh Flow Woven
Filter TypeSediment
StyleSediment Only
Drain TypeStorm Drain
Country of OriginGT
ReusableNo
MaterialHigh Flow Woven
DescriptionGrate Guard
Package Quantity1
Manufacturers Part Number9853
Installation TypePlace Around Grate
ShapeRectangle
BrandUltraTech

Compliance & Certifications

Certifications40 CFR 122.26, NPDES, and TMDL