The Ultra-Curb Guard Plus® protects curb inlets from sediment-laden stormwater runoff. It is designed to withstand the substantial amount of rainwater that curb inlets often receive. The heavy-duty foam inserts wedge securely into the inlet ensuring the unit stays in place. The woven polypropylene material and engineered design of the product allow it to filter large amounts of water without ponding or flooding. Quick and easy installation. Modular design allows you to build to any length. Units can be quickly and easily connected to form longer lengths. Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements.
UltraTech 9248 Ultra-Curb Guard Plus®, 4" dia. x 36" L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 6 lbs |
| Diameter | 4 in |
Product Details
| Assembly Required | No |
| Flow Rate | 145 GPM |
| Filter Type | Oil, Sediment, & Debris |
| Material | Polypropylene/foam |
| Manufacturers Part Number | 9248 |
| Installation Type | Set In Place |
| Shape | Rectangle |
| Brand | UltraTech |
| Type | Curb Guard |
| Color | Yellow |
| Series | Ultra-Curb Guard |
| Filter Material | High Flow Woven |
| Frame Type | Modular |
| Capacity/Absorption Gallons | 1 gal |
| Style | Curb Guard Plus |
| Drain Type | Curb Guard |
| Country of Origin | CN |
| Reusable | No |
| Package Quantity | 1 |
Compliance & Certifications
| Certifications | 40 CFR 122.26, NPDES, and TMDL |