Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3180700

MPN #: BWK3KITHVYWH

Boardwalk® Heavyweight Three-Piece Cutlery Kit, Fork/Knife/Teaspoon, White, 250/Carton

Product Description
Serve virtually any meal with this cutlery kit. Each pre-packaged, cutlery wrapped kit contains a medium weight plastic fork, spoon, and knife. The convenient kits make set-up for an event or packing a to-go meal quick and easy. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. Perfect for outdoor gatherings, large parties, and take-out meals.

Features:
  • Each set includes a plastic fork, spoon, and knife
  • Individually wrapped sets keep cutlery clean until use
  • Great for to-go meals or events


PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in

Product Details

Made in the USANo
MaterialPolystyrene
Package Quantity250
DescriptionThree-Piece Cutlery Kit
ColorWhite
Manufacturers Part NumberBWK3KITHVYWH
GradeHeavyweight
BrandBoardwalk