Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306397

MPN #: KITHP45

Enespro® ArcGuard® KITHP45 53 Cal FR/AR Goggle & Balaclava Combo

Product Description
Features:
  • Arc Rating: 53 cal/cm2
  • CAT 4
  • Fabric/Material: OPF Para-Aramid/OPF Blend
  • Lightweight alternative for 53 cal with 360 degree head protection
  • Provides increased flexibility with excellent breathability
  • Goggles feature baffled top and bottom vents for increased airflow and comfortable elastic strap to secure goggles
  • Balaclava features stretch material keeps head and neck comfortable and when worn with goggles
  • Full facial protection that extends below the neckline
  • Nose covering
  • Made in the USA

Compliance:
  • Arc Rating: 53 cal/cm2
  • CAT 4
  • NFPA 70E
  • ASTM F2178
  • OSHA 1910.269


PRICE
$559.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight21 oz.

Product Details

Arc Rating53 cal/cm²
Headgear Color FamilyBlack
TypeBalaclava
Headgear MaterialPolycarbonate
ColorBlack
SeriesArcGuard®
StyleFR Head Protection
MaterialOPF Para-Aramid/OPF Blend
DescriptionGoggle Balaclava Combo
GenderUnisex
Package Quantity1
Manufacturers Part NumberKITHP45
Primary UseFire Protection
Hazard Risk Category (HRC)4
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462