Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3180360

MPN #: BWKKNIFEWHPSIW

Boardwalk® Heavyweight Wrapped Knives, Polystyrene, White, 1000/Carton

Product Description
Cutlery made from rigid polystyrene material is great for use with firm foods such as vegetables, fruits, meats, and other hearty dishes. The heavyweight, polystyrene cutlery is a nice option for high-end takeout, catering, and events. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. Neutral color options, designed to fit for a wide variety of occasions and cuisines.

Features:
  • Individually wrapped for a more sanitary option
  • Complimentary color options allow for use in a variety of settings, from office parties to upscale catering
  • Economical, yet sturdy option for takeout or dine-in uses


PRICE
$27.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in

Product Details

Made in the USANo
MaterialPolystyrene
Package Quantity1000
DescriptionHeavyweight Wrapped Polystyrene Cutlery
ColorWhite
Manufacturers Part NumberBWKKNIFEWHPSIW
GradeHeavyweight
BrandBoardwalk