Features:
- Flexible plastic prevents cutlery from breaking during use
- Neutral color options allow for use in a variety of settings, from office parties to upscale catering
- Economical, yet sturdy option for takeout or dine-in uses
Weights & Dimensions
| Length | 7-1/16 in |
Product Details
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Color | Black |
| Manufacturers Part Number | BWKFORKHWPPBIW |
| Grade | Heavyweight |
| Brand | Boardwalk |