A great option for virtually any dining environment, heavyweight, wrapped cutlery items offer quick event set-up or packing for to-go meals. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. The high-quality utensils have the versatility to be used with nearly any cuisine, making them an ideal fit for takeout, concession stands, cafeterias, offices and special events.
Boardwalk® Heavyweight Wrapped Polypropylene Cutlery, Soup Spoon, Black, 1,000/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
Product Details
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Color | Black |
| Manufacturers Part Number | BWKSSHWPPBIW |
| Grade | Heavyweight |
| Brand | Boardwalk |