Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2258359

MPN #: LX-PNADJ-32SQ

Luxor 32" Square Adjustable Height Restaurant Table, White

Product Description
Luxor's pneumatic height adjustable café tables feature durable construction, a contemporary, easy to clean white finish, and contoured edges making them ideal for business, retail, or educational environments. These multi-purpose square tables smoothly adjust in height with the aid of a pneumatic air cylinder allowing them to be used in seated or standing positions. With a 32" diameter top, these popular café tables are designed to support a static load of 110 lbs. Each table includes a choice of protective leveling glides as well as four 2.5" casters for mobility, making them an excellent choice for collaborative workspaces, social settings, or home use.

Dimensions:

  • Overall with glides: 31.5"W x 25.2" to 40"H
  • Overall with casters: 31.5"W x 27.6" to 42.4"H
  • Tabletop: 31.5"W x 1"H
  • Base: 26"W x 25.7"D


Features:

  • Perfect for offices, restaurants, cafeterias, schools, trade shows, and other venues
  • Pneumatic air cylinder provides effortless height adjustment in seconds
  • 32" square white tabletop with contoured edges
  • Durable steel base and MDF top with polyurethane paint
  • Concealed lever effortlessly raises the table height between 25.2" and 40" (with glides)
  • Concealed lever effortlessly raises the table height between 27.6" and 42.4" (with casters)
  • Static load weight capacity of 110 lbs.
  • Includes choice of leveling glides or 2.5" casters, two with locking brake
  • Ships ground in one box
  • Assembly required


PRICE
$595.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width32 in
Height27-3/5 to 42-2/5 in
Weight Capacity110 lbs

Product Details

Assembly RequiredYes
TypeBar Table
Frame Color FamilyWhite
Top Color FamilyWhite
CastersYes
FoldableNo
DescriptionAdjustable Height Restaurant Table
Package Quantity1
Frame MaterialSteel
Leg TypePedestal
Manufacturers Part NumberLX-PNADJ-32SQ
ShapeSquare
Top MaterialMDF
BrandLuxor

Warranty

WarrantyLifetime Limited