Iceberg 42" Square CafeWorks Series Restaurant Table, Graphite
Write a Review
|
Questions & Answers (0)
Product Description
Multi-functional table with wear resistant melamine top provides the combination of elegance and durability to fit offices, hospitality, schools, and more. Made in USA.
PRICE
$465.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Silver |
| Series | CaféWorks |
| Top Color Family | Black |
| Country of Origin | Made in USA |
| Description | Restaurant Table |
| Frame Material | Steel |
| Leg Type | Pedestal |
| Manufacturers Part Number | 65688 |
| Shape | Square |
| Top Material | Melamine |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |