Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2299233

MPN #: HDT3-2460B

NPS® Height Adjustable Utility Table - 24" X 60" - Butcherblock Top

Product Description
The NPS Utility Table with Butcher Block Top is the ideal working table for Makerspaces and STEM Labs. The Butcher Block top is made from 1.75" thick Maple wood coated with a urethane-based satin finish to prevent permanent stains. Maple top absorbs sound and impact, making for a safe learning environment. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible.The legs adjust in 1" increments and are locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come standard with simple-adjust glides and have a caster option. Durable wood and hard work come together in the NPS Butcher Block Top Utility Table.

Features:
  • 1.75" Maple Butcher Block Top
  • Edge-Grain Construction
  • Tabletop is Finished with Proprietary Urethane Based Satin Finish
  • Legs Built with 1-1/2" Square Tubing 14 Gauge Thickness
  • Leg Insert Built with 1-1/3"Square Tubing 16 Gauge Steel Frame
  • Steel Legs Adjust Smoothly And Easily In 1' Hole Increments – From 22.25" To 37.25" Height
  • Brackets Connecting the Frame and Legs are 11 Gauge Steel
  • Legs Built with "Tamper - Free" Hex Head Screws and Lock Nuts
  • 10 Year Warranty


PRICE
$979.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height22-1/4 - 37-1/4 in
Weight Capacity500 lbs

Product Details

Assembly RequiredYes
TypeUtility Table
Frame Color FamilyBlack
Top Color FamilyButcher Block
Package Quantity1
Frame MaterialSteel
Leg TypeHeight Adjustable
Manufacturers Part NumberHDT3-2460B
ShapeRectangle
Top MaterialWood
BrandNational Public Seating

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsMAS Certified Green