Encore Commercial Products Height Guard Clearance Bar Chain Kit, 3"W x 36"L, Silver
Write a Review
|
Questions & Answers (0)
Product Description
This set includes two 36-inch chains, designed for securely mounting a Height Guard Clearance Bar. Each chain comes equipped with four durable 3/16" zinc-plated snap hooks, ensuring a strong and reliable installation.
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 3 |
Product Details
| Assembly Required | No |
| Type | Clearance Bar Chain Kit |
| Tape Color Family | No Tape |
| Material | Metal |
| Package Quantity | 1 |
| Description | Clearance Bar Chain Kit |
| Color | Silver |
| Manufacturers Part Number | Chainkit HtGRD |
| Brand | Encore Commercial Products |