HELLMAN'S Real Mayonnaise, 25 oz, 2 Count
Write a Review
|
Questions & Answers (0)
Product Description
Hellmann's unique squeeze bottle, with clean lock cap and precision tip, lets you squeeze with ease, and gives you the control to get your mayonnaise exactly where you want it. It's the ideal condiment for spreading on sandwiches and wraps, grilling juicy burgers and preparing fresh salads.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 Count |
Product Details
| Type | Grocery |
| Flavor | Mayonnaise |
| Package Type | Box |
| Description | Hellman's Real Mayonnaise |
| Manufacturers Part Number | 220-00476 |
| Gluten Free | Yes |
| Brand | Hellmann's |