x

Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Mandal Bib, Green, Medium, 70529-480-M

Helly Hansen Mandal Bib, Green, Medium, 70529-480-M

Item #: WBB2214063

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.00

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Helly Hansen Mandal Bib, Green, Medium, 70529-480-M

Features:
  • Waterproof
  • Mildew resistant
  • Inner chest pocket with zipper
  • Adjustable elastic suspenders

  • BRAND Helly Hansen
  • DESCRIPTION Mandal Bib
  • MANUFACTURERS PART NUMBER 70529-480-M
  • MATERIAL(S) PVC Coated Nylon
  • PACKAGE QUANTITY 1
  • SIZE M
  • TYPE Rain Bib
  • COLOR Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

Item #: B310024

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.00

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Mandal Bib, Green, Medium, 70529-480-M

Helly Hansen Mandal Bib, Green, Medium, 70529-480-M

Item #: WBB2214063

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant