x

Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Mandal Bib, Green, X-Large, 70529-480-XL

Helly Hansen Mandal Bib, Green, X-Large, 70529-480-XL

Item #: WBB2214151

(32)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.00

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MCR Safety 200CX5 Classic Rain Coat, 5X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

MCR Safety 200CX5 Classic Rain Coat, 5X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety 2013RXL Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, X-Large

MCR Safety 2013RXL Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, X-Large

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety 200CM Classic Rain Coat, Medium, .35mm, PVC/Polyester, Detachable Hood, Yellow

MCR Safety 200CM Classic Rain Coat, Medium, .35mm, PVC/Polyester, Detachable Hood, Yellow

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety 2013RL Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, Large

MCR Safety 2013RL Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, Large

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety 2013RX2 Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, 2X-Large

MCR Safety 2013RX2 Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, 2X-Large

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Helly Hansen Mandal Bib, Green, X-Large, 70529-480-XL

Features:
  • Waterproof
  • Mildew resistant
  • Inner chest pocket with zipper
  • Adjustable elastic suspenders

  • BRAND Helly Hansen
  • DESCRIPTION Mandal Bib
  • MANUFACTURERS PART NUMBER 70529-480-XL
  • MATERIAL(S) PVC Coated Nylon
  • PACKAGE QUANTITY 1
  • SIZE XL
  • TYPE Rain Bib
  • COLOR Green
Customer Review

5.0

  • 5 Star

    22
  • 4 Star

    8
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 26, 2021

    The product fits well, it
    Your review:
    The product fits well, it is reasonably priced for the quality of the product.
  • Reviewer: Anonymous

    Date: February 16, 2021

    Great for field work.
    Your review:
    Our farm crew loves these. They are great for the field work we do.
  • Reviewer: Anonymous

    Date: January 14, 2021

    True to fit. Lots of
    Your review:
    True to fit. Lots of room to move around. straps are very eaisly adjusted. Good pants for the price. would highly advise! Thanks again Helly Hansen
  • Reviewer: Anonymous

    Date: December 17, 2020

    All is good
    Your review:
    All is good
  • Reviewer: Anonymous

    Date: December 03, 2020

    Happy
    Your review:
    Really like my pants fit perfectly
  • Reviewer: Anonymous

    Date: November 05, 2020

    Mandal Pants
    Your review:
    It is heavy duty, even for welding and flame cutting with a torch, got a few holes but only from sparks from cutting. Pockets in the front by chest is awesome for carrying personal needs
  • Reviewer: Anonymous

    Date: November 03, 2020

    Good quality
    Your review:
    Exellent quality and good suspenders. Happy with my purchase. My size is hard to find just wish i had another color option
  • Reviewer: Anonymous

    Date: October 13, 2020

    Good
    Your review:
    Good
  • Reviewer: Anonymous

    Date: October 08, 2020

    Wonderful product! Great quality, great
    Your review:
    Wonderful product! Great quality, great waterproofnes
  • Reviewer: Anonymous

    Date: September 22, 2020

    Great Product
    Your review:
    Easily adjustable, room enough to layer and durable fabric. As a petite female I worried the C's would still be huge, but with strap adjustments they were easy to make fit. I can easily pull on over bott layers and the fabric will be tough enough for most outdoor tasks. There's nothing else out there that compares.
Product Q & A

There are no questions for this product.

Accessories
MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

Item #: B310024

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.00

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Mandal Bib, Green, X-Large, 70529-480-XL

Helly Hansen Mandal Bib, Green, X-Large, 70529-480-XL

Item #: WBB2214151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant