- Conservation signs remind people that it's important for the environment to conserve energy and water.
- Promote conservation and encourage a green mindset by using labels that remind to recycle and conserve electricity and water.
- Printed matte surface has permanent acrylic adhesive back
- Flexible vinyl can be applied to curved surfaces
- Moisture resistant for a variety of light-duty indoor and sheltered outdoor marking needs
- Square corners and scored back liner for quick peel-off and application
- Mounting Location : Self-Adhesive
AccuformNMC Recycling Bin Label w/ Sign, Adhesive Dura-Vinyl, 4" x 12"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 4 in |
| Weight | 0 lbs |
| Size | 4 x 12 in |
| Thickness | 0.006 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Recycling Bin w/ Sign |
| Color | Green |
| Mounting Location | Surface |
| Language(s) | English |
| Material | Adhesive Dura-Vinyl |
| Package Quantity | 1 |
| Legend Heading | Recycling Bin |
| Manufacturers Part Number | LRCY537XVE |
| Brand | Accuform |