HEMCO® Base Cabinet, 30"W x 22"D x 35-1/4"H, 2 Doors, White
Write a Review
|
Questions & Answers (0)
Product Description
HEMCO® Base Cabinet, 30"W x 22"D x 35-1/4"H, 2 Doors, White
HEMCO® Base Cabinet 30" x 22" x 35-1/4" Fume hood base cabinet is constructed of welded furniture steel with chemical resistant epoxy powder coat finish. Cabinet has (2) hinged doors, adjustable shelf and levelers. (2) cabinets required for 60" fume hood.
HEMCO® Base Cabinet 30" x 22" x 35-1/4" Fume hood base cabinet is constructed of welded furniture steel with chemical resistant epoxy powder coat finish. Cabinet has (2) hinged doors, adjustable shelf and levelers. (2) cabinets required for 60" fume hood.
PRICE
$2,089.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 22 in |
| Height | 35-1/4 in |
Product Details
| Material | Steel |
| Description | Base Cabinet |
| Color | White |
| Manufacturers Part Number | 53011 |
| Brand | Hemco |