HEMCO® Solvent/Flammable Cabinet, 48"W x 22"D x 35-1/4"H, 2 Doors, White
Write a Review
|
Questions & Answers (0)
Product Description
Cabinets are constructed of top grade furniture steel, and finished in chemical resistant powder coated finish. SEFA tested. Flammable Cabinet provides safe storage of flammables. Constructed of welded double wall furniture grade steel. Cabinet has an adjustable shelf and locking hinged doors. (2) cabinets required for 96" fume hood.
PRICE
$7,395.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 22 in |
| Height | 35-1/4 in |
Product Details
| Type | Fume Hood Accessories |
| Material | Powder Coated Steel |
| Description | Flammable Base Cabinet |
| Color | White |
| Manufacturers Part Number | 18040 |
| For Use With | HEMCO Fume Hoods |
| Brand | Hemco |