x

Take 15% off your entire order!

Offer applied at checkout

+

VTS HEPA Filtration Unit - Mobile or In-Duct - 600 CFM - 115V

VTS HEPA Filtration Unit - Mobile or In-Duct - 600 CFM - 115V

Item #: WBB2836694

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,890.00

$815.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

The VTS Filtration Unit combines the best characteristics of our AHU lines with our unique 2" casing design and ECM technology. It has been designed to provide simple, compact, and effective filtration units for all establishments, hospitals, waiting rooms, local barbershops, restaurants, or small convenience stores.With this concept in mind, we were able to design a versatile unit with a compact footprint, a power supply of 115v that can be plugged into any outlet. Filtration is provided by a 2" Pre Filter and a 99.97% HEPA filter. For medical use, This unit is capable of providing a negative pressure solution as well as being a mobile unit that can be installed anywhere. Another key feature is that it can also be suspended and can be ducted to become part of any HVAC system.

Features:
  • Max CFM : 600CFM @ 1" ESP
  • Voltage 115v
  • Digital Controller
  • Pre filtration : MERV 8 - 2" Filter
  • Main Filter: 12" HEPA - 99.97% Efficiency
  • UV Lights : American Ultraviolet GTLK Series UVC Germicidal Fixtures - Long lamp life, 17,000 hrs
  • Motor : EC Centrifugal - Composite
  • Digital Controller
Casing design:
  • Panel thickness: 2.0 in Doue Wall
  • Insulation material: Rigid Close-Cell Polyurethane Foam
  • External skin: 22 gauge steel, AluZinc Coating, exceeding 2,000 hours
  • on the Salt Spray Test (ASTM B117) + thin organic coanti


  • BRAND VTS
  • WIDTH INCHES 44-1/4
  • DEPTH INCHES 28
  • HEIGHT INCHES 22
  • WEIGHT LBS 150
  • CONSTRUCTION 2" Double wall casing
  • CFM HIGH 600
  • SPEEDS 3
  • COVERAGE SQUARE FEET 600
  • VOLTAGE 115
  • AMPS 4.7
  • WATTS 170
  • POWER CORD TYPE IN-LINE GFCI
  • POWER CORD LENGTH FEET 15
  • DECIBELS 57
  • DESCRIPTION VTS HEPA Filtration Unit
  • APPROVALS OR CERTIFICATIONS ETL, cETL Listed
  • LIMITED WARRANTY YEARS 1.5
  • MANUFACTURER'S PART NUMBER AVS600-R-FHUV
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VTS HEPA Filtration Unit - Mobile or In-Duct - 600 CFM - 115V

VTS HEPA Filtration Unit - Mobile or In-Duct - 600 CFM - 115V

Item #: WBB2836694

The item above has been added to your shopping list:

List name

Save Item to

Select List

    VTS HEPA Filtration Unit - Mobile or In-Duct - 600 CFM - 115V
    VTS HEPA Filtration Unit - Mobile or In-Duct - 600 CFM - 115V
    VTS HEPA Filtration Unit - Mobile or In-Duct - 600 CFM - 115V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant