NQ Industries UVC Replacement Lamp For NQ500 / 1000 / 2000
NQ Industries UVC Replacement Lamp For NQ500 / 1000 / 2000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 |
| Width | 35 |
| Depth | 9/16 |
| Height | 1 |
| Weight | 0.4 lbs |
Product Details
| Color | Clear |
| For Use With | NQ 500, NQ 1000, NQ 2000 |
| Mounting Location | Proprietary Socket |
| Voltage | 115-230V V |
| Temperature | 120°F (48.89°C) |
| Shape | Cylindrical |
| Brand | NQ Industries |
Compliance & Certifications
| Certifications | UL Listed, UL Recognized |