Leisure Craft 31-5/8" Tall Stackable Perforated Metal Chair, Black Green
Write a Review
|
Questions & Answers (0)
Product Description
Durable, stylish, and stackable, the C-1 Chair is built for high-traffic outdoor cafés, food courts, and recreational dining areas. Made in the USA from heavy-duty 11-gauge perforated metal, each chair is thermoplastic coated to withstand the elements while maintaining its vibrant appearance. Designed with both function and comfort in mind, the C-1 features leveler feet and sturdy plastic leg guides to protect flooring and provide stability. Plastic stacking buttons make storage hassle-free, and its substantial weight keeps it firmly in place-even in windy conditions. Ideal for indoor or outdoor use. Proudly Made in the USA.
PRICE
$299.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 24 in |
| Height | 31-5/8 in |
| Weight | 45 lbs |
| Seat Width | 17-1/4 in |
| Seat Depth | 14-3/8 in |
| Seat Height | 19 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | Black Green |
| Color | Black Green |
| Stackable | Yes |
| Seat Color Family | Black Green |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | C1-PERF-BLACK GREEN |
| Back Style | Cutout Back |
| Seat Material | Metal |
| Collection | Perforated Metal Collection |
| Brand | Leisure Craft |