Frog Furnishings Heritage 4' Recycled Plastic Bench, Cedar Bench/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
This Frog Furnishings bench is made with nine 2" x 4" Resinwood slats and powder-coated, heavy duty cast aluminum frames. The under structure is braced with length and width supports. Now with stronger and longer lasting stainless steel hardware. Bench frame includes hole for surface mount. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant. Made in the USA.
PRICE
$1,535.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 22 in |
| Height | 30 in |
| Weight Capacity | 800 lbs |
| Weight | 100 lbs |
| Seat Length | 48 in |
| Seat Width | 19 in |
| Seat Height | 15 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Cedar |
| Material | Recycled Plastic |
| Frame Material | Cast Aluminum |
| Arm Type | Fixed |
| Manufacturers Part Number | PB 4CEDBFHER |
| Mounting Style | Surface |
| Collection | Heritage |
| Brand | Frog Furnishings |