Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB264197

Global Industrial™ Heritage 6' Recycled Plastic Bench, Green Bench/Black Frame

Product Description
Made with nine 2" x 4" resinwood slats and powder-coated, heavy duty cast aluminum frames. The under structure is heavily braced with length and width supports. Heavy duty, zinc coated hardware. Bench frame includes hole for surface mount. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant. Easy assembly.

Features:
  • 100% recycled plastic seat and back
  • Powder-coated cast aluminum frame
  • Comfortable and extremely durable
  • Heavy duty zinc coated hardware
  • Maintenance free and vandal resistant
  • Made in the USA
Specifications:
  • Overall Dimensions: 72"L x 24-1/8"W x 30"H
  • Seat Dimensions: 68"L x 19"W x 17"H
  • Arm Height: 23-1/2"
  • Unit Weight: 140 lbs
  • Weight Capacity: 800 lbs
  • Color: Green Slats, Black Frame
  • Portable or surface mount


PRICE
$1,899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1899.00
Buy 3 units - 4 units
1805.00Save $94.00 (5%)
Buy 5+ units
1749.00Save $150.00 (8%)
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width24-1/8 in
Height30 in
Weight Capacity800 lbs
Weight140 lbs
Seat Length68 in
Seat Width19 in
Seat Height17 in

Product Details

Assembly RequiredYes
TypeBacked Bench
Frame Color FamilyBlack
ColorGreen
MaterialRecycled Plastic
Frame MaterialCast Aluminum
Arm TypeFixed
Manufacturers Part NumberB264197
Mounting StyleSurface
CollectionHeritage
BrandGlobal Industrial