Frog Furnishings Contour 4' Recycled Plastic Bench, Cedar Bench/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Made with eight 2" x 4" Resinwood slats and heavy duty, powder-coated structural steel frames. Stainless steel hardware. Bench frame can either be surface mount or in-ground mount.
PRICE
$999.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 23-1/2 in |
| Height | 31-1/8 in |
| Weight | 110 lbs |
| Seat Length | 48 in |
| Seat Width | 13 in |
| Seat Height | 17-3/4 in |
Product Details
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Cedar |
| Material | Recycled Plastic |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | PB 4CEDBFCON |
| Mounting Style | Surface |
| Collection | Contour |
| Brand | Frog Furnishings |