Sort dangerous materials more safely and more efficiently. Featuring bright coloring and bold, high contrast labeling, Heritage Healthcare Biohazard Printed Low-Density Can Liners enable easy identification of dangerous waste, even if the bags are seen from a distance. To help you ensure workplace safety, each liner is pre-printed with both biohazard-waste icons and bilingual, English and Spanish text. Manufactured of high-quality, linear low-density resin, they also provide exceptional puncture, tear and split resistance, while their leak-resistant, star-sealed bottoms help ensure that the contained weight is evenly distributed. Individually folded for easy dispensing.
Model # :WBB2686111
MPN #: A4823PR
Healthcare Biohazard Printed Can Liners, 10 Gal, 1.3 mil, 24" x 23", Red, 500 Bags/Case
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 24 in |
| Height | 23 in |
| Weight | 23.9 lbs |
| Thickness | 1.3 mil |
Product Details
| Type | Biohazard Waste Bags |
| Capacity | 10 gal |
| Material | Polyethylene |
| Package Quantity | 500 |
| Color | Red |
| Manufacturers Part Number | A4823PR |
Related Products
Give your sustainability program a splash of color with our latest line of metal indoor recycling & waste containers. Features: Modular system allows your centralized station to grow with your program Powder coated steel body available in bright colors to help with stream recognition or to match your modern décor Matte finish reduces the visibility of finger prints Small footprint makes it ideal for a wide range of locations Lead in embossed lids available in several restrictive openings LDPE liners offer handles, are easy to clean and prevent leaks Rubberized, non skid feet help secure ...
Busch Systems Spectrum Ellipse Slim Double Recycling Station For Recyclables, 16 Gal Cap, Blue/Black
Give your sustainability program a splash of color with our latest line of metal indoor recycling & waste containers. Features: Modular system allows your centralized station to grow with your program Powder coated steel body available in bright colors to help with stream recognition or to match your modern décor Matte finish reduces the visibility of finger prints Small footprint makes it ideal for a wide range of locations Lead in embossed lids available in several restrictive openings LDPE liners offer handles, are easy to clean and prevent leaks Rubberized, non skid feet help secure ...
The yellow color-coded bag color identifies the contents as being infectious linen. This bag is commonly used in the emergency room area. Star sealed bottom for extra strength Yellow colored bags with Biohazard symbol Printed with "Infectious Linen" in English and Spanish in red
Busch Systems Spectrum Cube Slim Double Recycling Station For Waste, 20 Gallon Capacity, White/Black
Give your sustainability program a splash of color with our latest line of metal indoor recycling & waste containers. Features: Modular system allows your centralized station to grow with your program Powder coated steel body available in bright colors to help with stream recognition or to match your modern décor Matte finish reduces the visibility of finger prints Small footprint makes it ideal for a wide range of locations Lead in embossed lids available in several restrictive openings LDPE liners offer handles, are easy to clean and prevent leaks Rubberized, non skid feet help secure ...
Busch Systems Spectrum Cube Double Recycling Station w/ Signs For Recyclables, 48 Gal. Cap, Blue/Blk
Give your sustainability program a splash of color with our latest line of metal indoor recycling & waste containers. Features: Modular system allows your centralized station to grow with your program Powder coated steel body available in bright colors to help with stream recognition or to match your modern décor Matte finish reduces the visibility of finger prints Small footprint makes it ideal for a wide range of locations Lead in embossed lids available in several restrictive openings LDPE liners offer handles, are easy to clean and prevent leaks Rubberized, non skid feet help secure ...