- Star sealed bottom for extra strength
- Yellow colored bags with Biohazard symbol
- Printed with "Infectious Linen" in English and Spanish in red
Model # :WBB478288
MPN #: HD33YE
High Density Yellow Infectious Linen Liner, 14 Microns, 31"W x 43"H, Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
The yellow color-coded bag color identifies the contents as being infectious linen. This bag is commonly used in the emergency room area.
CLEARANCE PRICE
$36.95was $50.95
Save $14.00 (27%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Height | 43 in |
| Thickness | 0.55 mil |
Product Details
| Type | Infectious Linen Bags |
| Capacity | 33 gal |
| Closure Type | None |
| Material | HDPE |
| Package Quantity | 250 |
| Color | Yellow |
| Manufacturers Part Number | HD33YE |
| Recyclable | Yes |