HERSHEY'S Miniatures Chocolate Candy Assortment, 35.9 oz
Write a Review
|
Questions & Answers (0)
Product Description
There's something for everyone in a bag of HERSHEY'S Miniatures Assortment. Find all your favorite miniature versions of HERSHEY'S Chocolate Bars in one sweet bag: HERSHEY'S Milk Chocolate Bars, HERSHEY'S SPECIAL DARK Mildly Sweet Chocolate Bars, KRACKEL Chocolate Bars, and MR. GOODBAR Milk Chocolate Bars.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 35.9 oz |
Product Details
| Type | Candy |
| Kosher | Yes |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Hershey's Miniatures Chocolate Candy Assortment |
| Features | Party Pack |
| Manufacturers Part Number | 246-00402 |
| Gluten Free | No |
| Brand | Hershey's |
Compliance & Certifications
| Certifications | Contains Nuts; Kosher Certified |