GOOD & PLENTY Licorice Candy, 80 oz
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy the big, bold taste of black licorice in a sweet and crunchy candy shell. These classic pink and white candies are colorful, fun, and oh so snackable. The GOOD & PLENTY Licorice Candy Bulk Bag has 5 lbs. of loose candy pieces so you can fill every candy jar and still have enough left over for friends and family. Pour GOOD & PLENTY in a bowl to add color to your next party, baby or bridal shower, or fill up holiday or birthday party goody bags with these delicious treats. Stock up, because GOOD & PLENTY Licorice Candy is always a crowd favorite.
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 80 oz |
Product Details
| Type | Candy |
| Kosher | Yes |
| Flavor | Licorice |
| Package Type | Bag |
| Description | Good & Plenty Licorice Candy |
| Manufacturers Part Number | 246-00004 |
| Gluten Free | No |
| Brand | Good & Plenty |
Compliance & Certifications
| Certifications | Contains Nuts; Kosher Certified |