Urrea Hex Bit Socket, 4770-7/64, 1/4" Drive, 7/64" Hex Tip
Write a Review
|
Questions & Answers (0)
Product Description
Allow you to work on screws with hexagonal drive.
PRICE
$3.85
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Weight | 0.1 lbs |
| Socket Depth Style | Standard |
| Tip Size | 7/64 in |
| Size | 7/64 in |
| Opening Size | Hex Bit in |
| Drive Size | 1/4 in |
Product Details
| Type | Hex Bit Socket |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Socket/Wrench Points | Hex Bit |
| Impact Approved | No |
| Manufacturers Part Number | 4770-7/64 |
| Tip Type | Hex |
| Brand | Urrea |