Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148900

MPN #: MB12114

L.H.Dottie® Hex Head Tap Bolt, Low Carbon Steel, 1/2"-13 x 1-1/4", 50 Pack

Product Description
Hex Head Tap Bolts can be fastened into internally tapped holes or used with a nut to pull assemblies together over a long length. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to the IFI-199 standard.

Special Features:
  • Fully Threaded
  • Corrosion Resistant
  • Low Carbon Steel Material
  • Zinc Plated


PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4
Size1/2 x 1-1/4
HeadHex
Thread13 in
Min Tensile Strength60000 psi
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity50
Manufacturers Part NumberMB12114
Full or Partial ThreadFull
GradeGrade A
BrandL.H.Dottie

Compliance & Certifications

CertificationsASME B1.1 - 2003 (R2008), IFI - 199, ASTM A307A-2014