Special Features:
- Fully Threaded
- Corrosion Resistant
- Low Carbon Steel Material
- Zinc Plated
Weights & Dimensions
| Length | 1 |
| Size | 1/2 x 1 |
| Head | Hex |
| Thread | 13 in |
| Min Tensile Strength | 60000 psi |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | MB121 |
| Full or Partial Thread | Full |
| Grade | Grade A |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B1.1 - 2003 (R2008), IFI - 199, ASTM A307A-2014 |