Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3148827

MPN #: MB51634

L.H.Dottie® Hex Head Tap Bolt, Low Carbon Steel, 5/16"-18 x 3/4", 100 Pack

Product Description
Hex Head Tap Bolts can be fastened into internally tapped holes or used with a nut to pull assemblies together over a long length. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to the IFI-199 standard.

Special Features:
  • Fully Threaded
  • Corrosion Resistant
  • Low Carbon Steel Material
  • Zinc Plated


PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4
Size5/16 x 3/4
HeadHex
Thread18 in
Min Tensile Strength60000 psi
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity100
Manufacturers Part NumberMB51634
Full or Partial ThreadFull
GradeGrade A
BrandL.H.Dottie

Compliance & Certifications

CertificationsASME B1.1 - 2003 (R2008), IFI - 199, ASTM A307A-2014