Special Features:
- Corrosion Resistance
- Harder than Brass
- Tolerates Extreme Temperatures
Weights & Dimensions
| Length | 3/4 |
| Size | 1/4 x 3/4 |
| Head | Hex |
| Thread | 20 in |
| Min Tensile Strength | 70000 psi |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | United States |
| Finish | Steel |
| Material | Silicon Bronze |
| Package Quantity | 100 |
| Manufacturers Part Number | MBBZ1434 |
| Full or Partial Thread | Full |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B1.1 - 2003 (R2008), IFI - 199, ASTM F468-2013, Silicon Bronze |