Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB524619

MPN #: 13-1H1

Gardner Bender 13-1H1 Hex-Lok®, Tan, H1 - 500 pk.

Product Description
Features
  • Multi-range, hex-head copper-to-copper connector covers 95% of everyday applications.
  • Streamlined design for compact installations.
  • Square-wire spring grabs and holds wires for secure connections.
  • Long skirt covers stripped wires.
  • Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/luminaries and signs.
  • Copper-to-copper connections only.
PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number13-1H1
Wire Range#22 - #8 AWG
Package Quantity500
ColorTan
BrandGardner Bender

Compliance & Certifications

CertificationsCanada & U.S.A UL Listed