Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147810

MPN #: HNS516

L.H.Dottie® Hex Nut, 18-8 Stainless Steel, 5/16"-18, 50 Pack

Product Description
Stainless Steel Hex Nuts are manufactured from 18-8/304 stainless steel and are used to connect both metal and wood components. They are also used in conjunction with stainless steel bolts, screws, studs, threaded rod and any other stainless steel fastener that has machine screw threads. Stainless Steel Hex Nuts are covered under the ASME B18.2.2-2015 and ASME B1.1 - 2003 standard.

Special Features:
  • Corrosion Resistant, Chemical Resistant
Applications:
  • Corrosive Environments, Marine Applications, General Purpose


PRICE
$20.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.500 - 0.489
Size5/16-18
Thread18 in
Unit of MeasurementInch ( Imperial)

Product Details

Country of OriginTaiwan
Finish18-8 Stainless Steel
MaterialStainless Steel
Package Quantity50
DescriptionHex Nut
Manufacturers Part NumberHNS516
Grade18-8 Stainless Steel
BrandL.H.Dottie

Compliance & Certifications

CertificationsRoHS Compliant, ASME B1.1 - 2003 (R2008), ASME B18.2.2-2015