Hex Nut - M16 x 2.0 - Steel - Zinc Clear - Class 8.8 - DIN 934 - Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M16 x 2.0 |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Zinc Clear |
| Material | Steel |
| Package Quantity | 50 |
| Description | Hex Nut |
| Manufacturers Part Number | BNC16 |
| Grade | Class 8.8 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 934 |