Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clift Industries

Model # :WBB2218746

MPN #: 2903-015

Spill Wizards HF Acid Eater Absorber Spill Kit, 15 Gallon, 2903-015

Product Description
Spill Wizards, HF Acid Eater Absorber Spill Kit 15 gal., 2903-015

Contains, absorbs and neutralizes hazardous hydrofluoric acid. Eliminates the fluoride polymer. Pellet formula absorbs more, requires less clean-up than adsorbents and does not create "dust clouds." Safe, fast-acting and easy to use. Non-hazardous, non-corrosive and biodegradable.

Features
  • 30lbs. of HF Acid Eater Absorber
  • 2 Haz-Mat Boot Covers
  • 2 Goggles
  • 2 Pair of Gloves
  • 2 Aprons
  • Broom & Dust Pan
  • Disposal Bag and Ties


Composition: Acrylic Polymer/Bentonite/Diatomaceous Earth/Industrial Peat Moss/Montmorillonite/Perlite/Polyporalene/Polypropylene/Recycled Cellulose/Vermiculite

Clift Industries, Inc. warrants that its products are manufactured in accordance with each product's specification. Clift Industries, Inc.'s obligation and liability under this Warranty is expressly limited to the return of any non-conforming product to Clift Industries, Inc. by the purchaser within one (1) year after the date of manufacture pursuant to its Guarantee set forth below. Products for which a warranty claim is made are to be returned by transportation prepaid to Clift Industries, Inc.'s factory. Any use not in accordance with product directions and precautionary statements, and any modifications or additives to the products, or any adulteration, dilution or alteration by the purchaser shall void this Warranty.

PRICE
$325.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
325.95
Buy 4+ units
309.95Save $16.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Height25 in
Weight45 lbs
Size15 gal
Diameter16 in

Product Details

TypeAcid
ColorBlue
Shelf Life2
Pail Color FamilyBlack
Capacity/Absorption Gallons15 gal
StylePail
MaterialPlastic
Gallon Kit15
Package Quantity1 Pail
StorageStore In Cool, Dry Area
Manufacturers Part Number2903-015
FormPellet
BrandClift Industries

Warranty

Warranty1 yr