Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB726531

MPN #: 1390-YE

ENPAC® 95 Gallon Spill Kit, Universal

Product Description
All of ENPAC's traditional products come together to make great Spill Kits Did you know that the average hazmat spill can cost $30,000 in clean-up and other expenses per incident? These highly visible containers keep spill response products readily available so you can avoid that oh-so costly problem. Various sizes are available for different types of applications.

Spill Kit Includes:


  • 1 - 95-Gallon Salvage Drum
  • 1 - 1-Gallon Jug ENSORB
  • 100 - Universal Pads
  • 10 - Universal Large Socks
  • 16 - Universal Small Socks
  • 1 - Pack Wipes
  • 5 - Disposal Bags and Ties
  • 2 - Pr Nitrile Gloves
  • 2 - Pr Goggles
  • 1 - Emergency Response Guide
  • 1 - Instruction Sheet and MSDS(s) Absorbs up to 62 gallons/235 liters Regulations: EPA, SPCC, NPDES
PRICE
$750.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
750.00
Buy 4 units - 6 units
745.00Save $5.00 (1%)
Buy 7+ units
740.00Save $10.00 (1%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height37 in
Weight Capacity650 lbs
Weight113 lbs
Diameter26 in
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size95 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialPolyethylene
Drum Capacity95 gal
Manufacturers Part Number1390-YE
BrandENPAC
TypeUniversal Spill Kit
ColorYellow
Socks26
Capacity/Absorption Gallons62 gal
Pads100
Fluids AbsorbedUniversal
Package Quantity1
DescriptionSpill Kit
Container TypeDrum
Number of Pads100
Number of Gloves2 Pairs

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES
UN MarkingUN 1H2/X295/S